Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 1.75"Max ID, PK25
Mfr # HC-S-PA66-BK
Zoro # G1723809
product price: $10.65
/pk 25, $0.43/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.087 in
- Width 0.366 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-S-PA66-BK
- Zoro # G1723809
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.366 in |
Clamping Dia. | 1.646 to 1.780 in |
Clamp Minimum Inside Diameter | 1.6 in |
Clamp Maximum Inside Diameter | 1.75 in |
Head Height | 0.51 in |
Band Width | 0.36 in |
Clamping Diameter | 1.6 in - 1.75 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.087 in |
Color | Black |
Standards | RoHS Compliant |
Type | Snap-On Clamp |
Item | Hose Clamp |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.083 in |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 1.75 in, Clamp Minimum Inside Diameter 1.6 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.51 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- SUPCO MultiPlus Dual Brand V Belt, B66 (B66)
- LINCOLN Grease Fitting Kit, Fractional Assortment (5469)
- ZORO SELECT Hose Clamp, 3-1/4 to 3-9/16In, SAE 325, PK5 (300110325)
- ZORO SELECT Snap-Hose Clamp, Black, 0.93"Max ID, PK50 (HC-J-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (360030016070)
- DONALDSON Clamp, Bent Bolt 5 In (127 Mm) (M001865)
- Zoro Select Hose Clamps