Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 1.39"Max ID, PK25
Mfr # HC-P-PA66-BK
Zoro # G1724813
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Clamping Dia. 1.260 to 1.370 in
- Thickness 0.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-P-PA66-BK
- Zoro # G1724813
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.260 to 1.370 in |
Width | 0.358 in |
Clamping Diameter | 1.27 in - 1.39 in |
Band Width | 0.37 in |
Clamp Minimum Inside Diameter | 1.27 in |
Clamp Maximum Inside Diameter | 1.39 in |
Head Height | 0.55 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.087 in |
Type | Snap-On Clamp |
Color | Black |
Item | Hose Clamp |
Standards | RoHS Compliant |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.087 in |
Description
Hose Clamp, Band Thickness 0.087 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 1.39 in, Clamp Minimum Inside Diameter 1.27 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.55 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (40BS19H X 1 1/4)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EN-N-350)
- MAIN FILTER Hydraulic Filter, replaces WIX R19C25CB, Return Line, 25 micron, Outside-In (MF0062306)
- DAYTON 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (2L440)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (670040028)
- ZORO SELECT Hose Clamp, 8 to 8-5/16 In, SAE 800, SS, PK5 (300110800)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- ZORO SELECT Hose Clamp, 1-3/8 to 1-9/16In, SAE 138, PK5 (300110138)
- ZORO SELECT Clamp, Hose End (3LX81)
- ZORO SELECT Clamp, Hose End (3LX79)
- BREEZE Hose Clamp, Liner, SAE 24,410SS, PK10 (9424H)
- Zoro Select Hose Clamps