Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 1.11"Max ID, PK50
Mfr # HC-L-PA66-BK
Zoro # G1724070
product price: $16.15
/pk 50, $0.32/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Type Snap-On Clamp
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-L-PA66-BK
- Zoro # G1724070
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.965 to 1.087 in |
Width | 0.28 in |
Head Height | 0.52 in |
Clamp Minimum Inside Diameter | 0.99 in |
Clamp Maximum Inside Diameter | 1.11 in |
Band Width | 0.28 in |
Clamping Diameter | 0.99 in - 1.11 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Type | Snap-On Clamp |
Color | Black |
Item | Hose Clamp |
Thickness | 0.083 in |
Standards | RoHS Compliant |
Tooth Grip Type | Double |
Band Thickness | 0.083 in |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 1.11 in, Clamp Minimum Inside Diameter 0.99 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.52 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable, Safety, 1/4 In (3MC04)
- DAYTON Ceiling Shutter Motor Pack (24N066)
- BESTORQ 285J10 Micro V Belt, 28.5 in Pitch Length, 0.92 in Top Width, 10 Ribs (285J10)
- DYNABRADE Drive Plate, Dynazip Hub, 92282 (92282)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5620)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ08)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6340)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200 (Tridon 632060)
- ZORO SELECT Hose Clamp, Nylon, Max 0.586 In, PK10 (22HSC0080)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10, Thickness: 0.023 in (5Y048)
- X1 TOOLS 3/4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x4)
- Zoro Select Hose Clamps