Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 0.99"Max ID, PK50
Mfr # HC-K-PA66-BK
Zoro # G1723921
product price: $14.75
/pk 50, $0.30/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Width 0.287 in
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-K-PA66-BK
- Zoro # G1723921
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.287 in |
Clamping Dia. | 0.909 to 1.028 in |
Band Width | 0.28 in |
Clamping Diameter | 0.88 in - 0.99 in |
Clamp Minimum Inside Diameter | 0.88 in |
Clamp Maximum Inside Diameter | 0.99 in |
Head Height | 0.52 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Type | Snap-On Clamp |
Color | Black |
Item | Hose Clamp |
Thickness | 0.087 in |
Standards | RoHS Compliant |
Reusable Clamp | Yes |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.083 in |
Maximum Operating Temperature | 255 Degrees F |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.99 in, Clamp Minimum Inside Diameter 0.88 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.52 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 01-0097 40/5/440 Round (01-0097)
- DAYTON Gearbelt, HT, 90 Teeth, Length 720 mm (1DHW4)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- BRENNAN INDUSTRIES 08MJ-10MAORB 90 Deg Elbow Long Forged (2.26 L) (6801-L-08-10-NWO-FG)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-1/16In, SAE 375, PK5 (300110375)
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140B)
- ZORO SELECT Snap-Hose Clamp, White, 0.36"Max ID, PK50 (HC-B-PA66-N)
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531B)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5836)
- Zoro Select Hose Fittings