Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 0.83"Max ID, PK50
Mfr # HC-H-PA66-BK
Zoro # G1724831
product price: $12.89
/pk 50, $0.26/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Width 0.28 in
- Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-H-PA66-BK
- Zoro # G1724831
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.28 in |
Clamping Dia. | 0.713 to 0.811 in |
Band Width | 0.28 in |
Clamping Diameter | 0.72 in - 0.83 in |
Clamp Maximum Inside Diameter | 0.83 in |
Clamp Minimum Inside Diameter | 0.72 in |
Head Height | 0.5 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.083 in |
Standards | RoHS Compliant |
Color | Black |
Type | Snap-On Clamp |
Item | Hose Clamp |
Band Thickness | 0.087 in |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.087 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.83 in, Clamp Minimum Inside Diameter 0.72 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.5 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (VS-100)
- CENTURY Condenser Fan Motor, 3/4 HP, 460V, 48 Frame (FEH1076SU)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS FAM40MDCB70, Suction Strainer, 250 micron, Outside-In (MF0062213)
- BESTORQ Bestorq Double Side Timing Belt (D420L050)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4135070)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 2.54"ID, PK10 (HC-59-PA66-N)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5252070)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (5288070)
- ZORO SELECT Hose Clamp, 4-1/2 to 4-13/16In, SAE450, PK5 (300110450)
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- GATES Stainless Steel Clamp, 32072 (32072)
- Zoro Select Hose Clamps