Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 0.47"Max ID, PK50
Mfr # HC-C-PA66-BK
Zoro # G1723608
product price: $9.65
/pk 50, $0.19/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Standards RoHS Compliant
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-C-PA66-BK
- Zoro # G1723608
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.228 in |
Clamping Dia. | 0.402 to 0.465 in |
Band Width | 0.23 in |
Clamping Diameter | 0.41 in - 0.47 in |
Clamp Minimum Inside Diameter | 0.41 in |
Clamp Maximum Inside Diameter | 0.47 in |
Head Height | 0.49 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Standards | RoHS Compliant |
Color | Black |
Type | Snap-On Clamp |
Thickness | 0.067 in |
Item | Hose Clamp |
Band Thickness | 0.067 in |
Maximum Operating Temperature | 255 Degrees F |
Reusable Clamp | Yes |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Description
Hose Clamp, Band Thickness 0.067 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.47 in, Clamp Minimum Inside Diameter 0.41 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.49 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 42 x 55 x 7 mm., HMSA10, Nitrile Rubber (42X55X7 HMSA10 RG)
- BRENNAN INDUSTRIES 08MFS-08FJS Straight (FS6402-08-08)
- GATES Hi-Power II Belts, B47 (B47)
- NUMATICS Swivel, 1/8In NPT, 5/32In Push In (1FPTN5)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-50-WG-PA12-BK)
- ZORO SELECT Snap-Hose Clamp, White, 0.56"Max ID, PK50 (HC-D-PA66-N)
- ZORO SELECT Snap-Hose Clamp, Black, 0.93"Max ID, PK50 (HC-J-PA66-BK)
- ZORO SELECT Hose Clamp, 5/16" to 11/16", SAE 5, PK10 (62M05)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5656)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- HERITAGE INDUSTRIAL Hose Clamp 2-Ear 14.0 mm - 17.0 mm CS ZC (HC2E-0170-ZC)
- Zoro Select Hose Clamps