Shop All Hose Clamps
This Product is Discontinued
Zoro Select
Snap-Hose Clamp, Black, 0.41"Max ID, PK50 (Discontinued)
Mfr # HC-BB-PA66-BK
Zoro # G1724630
This Product is Discontinued
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Width 0.177 in
- Clamping Dia. 0.362 to 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-BB-PA66-BK
- Zoro # G1724630
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.177 in |
Clamping Dia. | 0.362 to 0.406 in |
Band Width | 0.17 in |
Head Height | 0.43 in |
Clamping Diameter | 0.36 in - 0.41 in |
Clamp Minimum Inside Diameter | 0.36 in |
Clamp Maximum Inside Diameter | 0.41 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Item | Hose Clamp |
Color | Black |
Type | Snap-On Clamp |
Standards | RoHS Compliant |
Thickness | 0.067 in |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Band Thickness | 0.067 in |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Description
Hose Clamp, Band Thickness 0.067 in, Band Width 0.17 in, Clamp Maximum Inside Diameter 0.41 in, Clamp Minimum Inside Diameter 0.36 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.43 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.