Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 0.34"Max ID, PK50
Mfr # HC-AA-PA66-BK
Zoro # G1724323
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Width 0.177 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-AA-PA66-BK
- Zoro # G1724323
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.177 in |
Clamping Dia. | 0.256 to 0.311 in |
Head Height | 0.39 in |
Clamping Diameter | 0.25 in - 0.34 in |
Band Width | 0.18 in |
Clamp Maximum Inside Diameter | 0.34 in |
Clamp Minimum Inside Diameter | 0.25 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Item | Hose Clamp |
Standards | RoHS Compliant |
Thickness | 0.063 in |
Color | Black |
Type | Snap-On Clamp |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Band Thickness | 0.067 in |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Description
Hose Clamp, Band Thickness 0.067 in, Band Width 0.18 in, Clamp Maximum Inside Diameter 0.34 in, Clamp Minimum Inside Diameter 0.25 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.39 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 24DP, 20PA, 84Teeth, Brass (Y2484)
- J.W. WINCO GN883-M10X1-160-A-MS Breather Valve (883-M10X1-160-A-MS)
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39464-110)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (287001)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/4 In, SAE 44, PK10 (360030044070)
- ZORO SELECT Hose Clamp, Interlocked, SAE 10 (43257)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5624)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720170)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA66-BK)
- ZORO SELECT Hose Clamp, Interlocked, SAE 4, PK10 (43251)
- DONALDSON Clamp Assembly, P102025 (P102025)
- Zoro Select Hose Fittings