Shop All Snap Buttons
Zoro Select
Snap Button, Steel, Zinc Plated Finish, 10 PK
Mfr # A150
Zoro # G3431443
original price:
$5.95
6% off
new price: $5.55
/pk 10, $0.55/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single End
- Material Steel
- Style A
- Head Height 0.37 in
- Round Tubing I.D. 0.590 to 1.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A150
- Zoro # G3431443
- Country of Origin United States
- Category Snap Buttons
Dimensions
Head Height | 0.37 in |
Width | 0.44 in |
Head Dia. | 0.312 in |
Head Diameter | 5/16 in |
Minimum Tubing Inside Diameter | 0.59 in |
Maximum Tubing Inside Diameter | 1.25 in |
Details
Item | Snap Button |
Type | Single End |
Material | Steel |
Style | A |
Round Tubing I.D. | 0.590 to 1.250 in |
Square Tubing I.D. | 0.490 to 1.250 in |
Gauge | 0.02 ga |
Finish | Zinc Plated |
Material Quality Standards | ASTM A684 |
Snap Button Type | Single End |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Thickness | 0.02 in |
Material Grade/Class | C-1050 |
Description
Snap Button, Snap Button Type Single End, Width 0.44 in, Thickness 0.02 in, Gauge 0.02 ga, Head Height 0.37 in, Head Diameter 5/16 in, Material Steel, Material Grade/Class C-1050, Finish Zinc Plated, Maximum Tubing Inside Diameter 1.25 in, Minimum Tubing Inside Diameter 0.59 in, Product Type Snap Buttons, System of Measurement Inch, Material Quality Standards ASTM A684, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7957-5618-3B)
- X1 TOOLS 3/16" x 2-3/8" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1040x1)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK (U51030.037.0200)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.125 in Bore Dia. (HO-312)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 5 PK (E130)
- ZORO SELECT 0.250" D x 0.280" H Single End B Style Dog Leg Snap Button, 10 pk. (B130)
- ZORO SELECT 0.375" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. (II180)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A134)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A180)
- ZORO SELECT 0.250" D x 0.390" H Single End B Style Dog Leg Snap Button, 10 pk. (B134)
- ZORO SELECT 0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. (A161)
- Zoro Select Snap Buttons