Shop All Fencing Hardware
Zoro Select
Smooth Wire, Steel, 390 ft.
Mfr # 4LVP7
Zoro # G1091824
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 390 ft
- Gauge 12 1/2 ga
- Package Type Coiled Roll
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVP7
- Zoro # G1091824
- UPC # 190735514894
- Country of Origin China
- Category Fencing Hardware
Dimensions
Length | 390 ft |
Details
Item | Smooth Wire |
Material | Steel |
Gauge | 12 1/2 ga |
Package Type | Coiled Roll |
Finish | Galvanized |
Product Type | Smooth Wire |
Packaging | Coiled Roll |
Description
Smooth Wire, Finish Galvanized, Gauge 12 1/2 ga, Length 390 ft, Material Steel, Product Type Smooth Wire, Packaging Coiled Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS TCU Inflatable Mascot (215-100-M)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Black (12V178)
- HISCO #12 Scoop Shovel, Plastic Blade, 46 in L Tan Wood Handle (HINSS12L-W)
- ROUNDUP Weed Killer RTS Hose-End Concentrate 32 oz (5020410)
- ZORO SELECT Fork Latch, Steel, Fits 1-3/8 to 2-3/8 In. (4LVG7)
- ZORO SELECT Post Cap, Aluminum, 2-3/8 In Dia. (4LVJ3)
- ZORO SELECT Post Cap, Green, 2" dia., PK10 (1007G)
- ZORO SELECT Tension Band, Steel, 2-3/8 In Dia. (4LVJ6)
- ZORO SELECT Line Rail Clamp, Steel, 1-5/8 In H (4LVJ2)
- ZORO SELECT Gate Frame Hinge, Steel, 9 Ga., 1-3/8 In. (4LVH2)
- GALLAGHER Scrw On Rod Insltr Wht (G65514)
- Zoro Select Fencing Hardware