Shop All Smoking Receptacles & Shelters
Zoro Select
Smoking Shelter/Bus Stop
Mfr # SSH-7939-80
Zoro # G9836933
product price: $1,839.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,839.99
Free 30-Day Returns
Key Features
- Height 83 in
- Width 78 in
- Color Silver
- Roof Design Slope
- Length 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSH-7939-80
- Zoro # G9836933
- UPC # 691215075459
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 83 in |
Width | 78 in |
Length | 50 in |
Nominal Exterior Depth | 49 in |
Seating Width | 75.3 in |
Inside WxDxH | 69.8 in x 37.5 in x 77.6 in |
Nominal Exterior Height | 84 in |
Overall Exterior WxDxH | 75 in x 49 in x 84 in |
Interior Height | 77.6 in |
Opening Height | 81.2 in |
Seating Depth | 49.4 in |
Interior Depth | 37.5 in |
Opening Width | 69.8 in |
Seating Height | 84 in |
Interior Length | 69.8 in |
Nominal Exterior Length | 75 in |
Description
Smoking Shelter, Seating Height 84 in, Seating Depth 49.4 in, Seating Width 75.3 in, Nominal Exterior Depth 49 in, Nominal Exterior Height 84 in, Nominal Exterior Length 75 in, Roof Design Slope, Interior Depth 37.5 in, Includes Exhaust Fan No, Powder Coated, Interior Height 77.6 in, Interior Length 69.8 in, Frame Material Steel, Includes Lighting No, Assembled Unassembled, Silver, Opening Height 81.2 in, Opening Width 69.8 in, Number of Sides 3, Number of Panels 3, Panel Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Water Pump For Long 2310, 2360, 2460, 2510, 2610 TX10252 Tractors; (1506-6250)
- KOHLER Retractable Starter Assembly (17 165 15-S)
- SATA SPRAY EQUIPMENT SWEATBANDartificial PK OF 10 (SQ10330)
- WESTWARD Snow Shovel, 25 in Steel D-Grip Handle, Poly Blade Material, 10 3/4 in Blade Width (38ZF78)
- ZORO SELECT Smokers Shelter, 84in H x 77in W x 46in D (49P403)
- ZORO SELECT Smokers Shelter, 91inHx100-3/8inWx96inD (49P402)
- ZORO SELECT Cigarette Receptacle, Gray (4450-3-90)
- COMMERCIAL ZONE CZ 711402 Seated Smokers' Outpost Beige 5 Qt. Short Height Cigarette Receptacle (278711402)
- EAGLE MFG Cigarette Receptacle, 4 gal., Gray (1208GRAY)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY51)
- GLOBAL INDUSTRIAL Beige Outdoor Ashtray, 1-1/2 Gallon (261391BG)
- Zoro Select Smoking Receptacles & Shelters