Shop All Smoking Receptacles & Shelters
Zoro Select
Smokers Shelter, 91inHx100-3/8inWx96inD
Mfr # 49P402
Zoro # G6112486
product price: $1,229.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,229.99
Free 30-Day Returns
Key Features
- Height 91 in
- Width 100 3/8 in
- Color Beige
- Material Galvanized Tube with Powered, PC Panels and PVC Roofs
- Roof Design Slope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49P402
- Zoro # G6112486
- UPC # 190735500675
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 91 in |
Width | 100 3/8 in |
Length | 96 in |
Nominal Exterior Length | 96 in |
Overall Exterior WxDxH | 96 in x 100 in x 91 in |
Interior Depth | 92 in |
Interior Height | 87 in |
Inside WxDxH | 96.4 in x 92 in x 87 in |
Interior Length | 96.4 in |
Nominal Exterior Depth | 100 in |
Opening Width | 62 in |
Opening Height | 87 in |
Nominal Exterior Height | 91 in |
Description
Smoking Shelter, Seating Height Not Applicable, Seating Depth Not Applicable, Seating Width Not Applicable, Nominal Exterior Depth 100 in, Nominal Exterior Height 91 in, Nominal Exterior Length 96 in, Roof Design Slope, Interior Depth 92 in, Includes Exhaust Fan No, Polyethylene, Powder-Coated, Interior Height 87 in, Interior Length 96.4 in, Frame Material Steel, Includes Lighting No, Assembled Unassembled, Occupant Capacity 15 to 18, Beige, Opening Height 87 in, Opening Width 62 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter, Foam (5088K)
- DEWALT Spray Wand 31 in. (7103261)
- PANACEA PRODUCTSRP GT 5 BLK ANG Hook (89405GT)
- BONIDE PRODUCTS Fert Rot Stop Rtu Quart (1676)
- ZORO SELECT Smokers Shelter, 84in H x 77in W x 46in D (49P403)
- ZORO SELECT Cigarette Receptacle, Gray (4450-3-90)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Brown (1206BROWN)
- SAKRETE Ash Tray Sand (Black) - 50 lb. Pail (120017)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Pewter Gray (26800)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Terra Cotta (26806T)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Classico, Pewter (710808)
- Zoro Select Smoking Receptacles & Shelters