Shop All Smoking Receptacles & Shelters
Zoro Select
Smokers Shelter, 84in H x 77in W x 46in D
Mfr # 49P403
Zoro # G6195497
product price: $536.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Height 84 in
- Width 77 in
- Color Clear
- Length 46 in
- Material Galvanized Tube with Powered, PC Panels and PVC Roofs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49P403
- Zoro # G6195497
- UPC # 190735500682
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 84 in |
Width | 77 in |
Length | 46 in |
Nominal Exterior Height | 84 in |
Interior Height | 82 in |
Overall Exterior WxDxH | 46 in x 77 in x 84 in |
Nominal Exterior Depth | 77 in |
Inside WxDxH | 73 in x 42 in x 82 in |
Opening Height | 82 in |
Nominal Exterior Length | 46 in |
Interior Depth | 42 in |
Opening Width | 73 in |
Interior Length | 73 in |
Description
Smoking Shelter, Seating Height Not Applicable, Seating Depth Not Applicable, Seating Width Not Applicable, Nominal Exterior Depth 77 in, Nominal Exterior Height 84 in, Nominal Exterior Length 46 in, Roof Design Slope, Interior Depth 42 in, Includes Exhaust Fan No, Polyethylene, Powder-Coated, Interior Height 82 in, Interior Length 73 in, Frame Material Steel, Includes Lighting No, Assembled Unassembled, Occupant Capacity 5 to 8, Clear, Opening Height 82 in, Opening Width 73 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 18-in Brass Replacement Sprayer Wand (6-7742)
- JACKS IMPORTS Black Steel Jingle Bob Show Spurs (11018)
- AFTERMARKET Size 60 Chain 50ft Roll for Farm (RCC40-0018)
- STENS Edger Blade, 9 In. (375147)
- ZORO SELECT Smokers Shelter, 91inHx100-3/8inWx96inD (49P402)
- ZORO SELECT Cigarette Receptacle, Gray (4450-3-90)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800D, 4 Gallon Black (26800D)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800B, 4 Gallon Beige (26800B)
- SAFCO Sand Fill Ash Urn, Steel, 10"x20" High, Aluminum/Black (SAF9698BL)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/32 gal., Black (FGR93400BK)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0816FS)
- Zoro Select Smoking Receptacles & Shelters