Shop All Door Weatherstripping & Door Seals
Zoro Select
Smoke Seal, 330 ft., Black, Silicone
Mfr # 5MFN2
Zoro # G2907256
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Use On Windows/Doors
- Overall Length 330 ft
- Color Black
- Material Silicone
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MFN2
- Zoro # G2907256
- UPC # 190735529287
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 330 ft |
Overall Height | 1/4 in |
Insert Size | 1/2" |
Overall Width | 1/2 in |
Width (In.) | 1/2 |
Width | 1/2 |
Length | 330 ft. |
Height | 1/4 |
Details
For Use With | Use On Windows/Doors |
Color | Black |
Material | Silicone |
Standards | UL |
Stays Flexible to | -40 Degrees F |
Item | Smoke Seal |
Insert Color | Black |
Insert Material | Silicone |
Sold As | Roll |
Mounting Type | Self-Adhesive |
Flange Material | Silicone Compression Bulb |
Description
Smoke Seal, Overall Length 330 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Black, Flange Material Silicone Compression Bulb, For Use With Use On Windows/Doors, Insert Material Silicone, Material Silicone, Sold As Roll, Standards UL, Stays Flexible to -40 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 1-1/2 In (GASK-QCWN150-G)
- MIDWEST FASTENER 7/8" x .122" x 3-13/32" Steel Extension Springs (18694)
- BARON Snap Link 5/16 (2450-5/16)
- ZORO SELECT O-Ring, Buna N, Dash 126, 1-3/8, 1.568, PK25 (U38801.009.0137)
- ZORO SELECT Door Frame Weatherstip, White, 7 Ft L (2RRT3)
- ZORO SELECT 1/2"W x 3/8"H x 17'L, Foam Seal, Gray (2RRE8)
- ZORO SELECT Garage Door Bottom, Replacement, L216 (29520101)
- ZORO SELECT Steel Door Weatherstrip, Magnetic, Beige (29520041)
- ZORO SELECT Door Weather Strip, 6.8 ft. x 1-1/4" W (900-9000SBZ-25)
- ZORO SELECT Weatherstrip Sweep, Vinyl Insert, 36" L (900-8179M)
- FROST KING BULB KERF REPLACEMENT SEAL BLK (T81BK)
- Zoro Select Door Bottoms, Thresholds & Seals