Shop All Lawn Mower Wheels & Hubs
Zoro Select
Smi-Pnumatc Whlbrrw Whl, 16 in, 450 lb, Sym
Mfr # 1NWZ8
Zoro # G1653127
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Ribbed
- Bore Dia. 1 in
- Tread Color Black
- Caster Wheel/Tread Material Rubber
- Frame Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWZ8
- Zoro # G1653127
- UPC # 190735407370
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Bore Dia. | 1 in |
Hub Length | 4 in |
Tire Rim Dia. | 11 in |
Fits Axle Dia. | 1" |
Wheel Dia. | 16 in |
Wheel Width | 3 5/8 in |
For Axle Size | 1 in |
Description
Semipneumatic Wheel, 450 lb Load Rating, Ribbed Tread, 16 in Wheel Dia., 3 5/8 in Wheel Width, For Axle Size 1 in, 16x4, Standard Tire Rim Type, Center Mount Hub Position, 4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 12 Volt Starter Relay (RE164448)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- BLUE-WHITE INDUSTRIES Blue-White Industries F30600P 6 in. Flow Meter PVC Pipe (F30600P)
- MTD Bearing Asm (631-04501A)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 50 lb (1NXA2)
- ZORO SELECT Semi-Pneumatic Wheel, 14 in., 175 lb. (1NXB3)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 8 in, 55 lb (1NXA4)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 300 lb. (1NWZ1)
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 60 lb. (1NXA7)
- ZORO SELECT Semi-Pneumatic Wheel, 6 in., 55 lb. (1NXA6)
- STENS New Deck Wheel For Bobcat 32 In. To 48 In. Decks 1-303201, 322008, 323008, 38012N, Pl0642 (175-109)
- Zoro Select Lawn Mower Wheels & Hubs