Shop All Turnout Gear
Zoro Select
Small Hose Washer, 1.5 In. NST, Aluminum
Mfr # 6ATL1
Zoro # G7289545
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards NFPA
- Connection Type NST
- Maximum Flow Rate 60 gpm
- For Fitting Type Storz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ATL1
- Zoro # G7289545
- Country of Origin United States
- Category Turnout Gear
Dimensions
Connection Size | 1 1/2 in |
For Maximum Hose Diameter | 3 in |
Size/Description | 1.5 in NST |
Details
Item | Small Hose Washer |
Material | Aluminum |
Standards | NFPA |
Connection Type | NST |
Maximum Flow Rate | 60 gpm |
For Fitting Type | Storz |
Minimum Operating Pressure | 40 psi |
Minimum Flow Rate | 30 gpm |
Maximum Operating Pressure | 60 psi |
Product Type | Hose Washers |
Features | Simply Connect to a Fire Hydrant or Pumper, Very Effective in Cleaning All Types of Dirty and Caked Hoses |
Description
Small Hose Washer, Connection Size 1 1/2 in, Connection Type NST, For Fitting Type Storz, For Maximum Hose Diameter 3 in, Product Type Hose Washers, Material Aluminum, Maximum Flow Rate 60 gpm, Features Simply Connect to a Fire Hydrant or Pumper, Very Effective in Cleaning All Types of Dirty and Caked Hoses, Maximum Operating Pressure 60 psi, Minimum Flow Rate 30 gpm, Minimum Operating Pressure 40 psi, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 3 (480)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 3X, 25/Qty (TY122SWH3X002500)
- PAULSON MFG Paulson Chemical Goggles Silicone Frame and Strap, Polycarbonate Lens, (510-CD)
- ZORO SELECT Large Hose Washer, 2.5 In. NST, Aluminum (6ATL2)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5225 M)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- SHELBY Firefighters Gloves, M, Cowhide Lthr, PR (5227 M)
- Zoro Select Turnout Gear