Shop All Fresh Concrete Testing
Zoro Select
Slump Test Base Plate
Mfr # 5DPD6
Zoro # G7516747
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H-3640 (5DPD8), H-3651 (5DPE1)
- Manufacturers Warranty Length 6 mo
- Accessory Type Slump Test Base Plate
- Compatible Product Type Base Plate
- Features Base Clamps Turn Down Over Cone Foot Lugs to Secure Entire Assembly, Cast Aluminum Base Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DPD6
- Zoro # G7516747
- Country of Origin United States
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Manufacturer Warranty Length | 6 mo |
Details
Item | Slump Test Base Plate |
For Use With | H-3640 (5DPD8), H-3651 (5DPE1) |
Accessory Type | Slump Test Base Plate |
Compatible Product Type | Base Plate |
Features | Base Clamps Turn Down Over Cone Foot Lugs to Secure Entire Assembly, Cast Aluminum Base Plate |
Product Type | Base Plate |
Description
Slump Test Base Plate, Product Type Base Plate, Features Base Clamps Turn Down Over Cone Foot Lugs to Secure Entire Assembly, Cast Aluminum Base Plate, Compatible Product Type Base Plate, Compatible with Manufacturer Model Number H-3640, H-3651, Compatible with Grainger Part Number 5DPD8, 5DPE1, Manufacturer Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Black (113.13.15.3030.B)
- EXTECH Digital Hygrometer, Remote Probe (445715)
- DURO Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (4.2070513E7)
- SPER SCIENTIFIC Dial Hygrometer / Thermometer (736920)
- ZORO SELECT Concrete Air Meter (H-2783A)
- ZORO SELECT Graduated Tamping Rod (5DPE1)
- ZORO SELECT Steel Slump Cone (5DPD8)
- ZORO SELECT K Slump Tester (5DPD9)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Tamping (Puddling) Rod (5DPE0)
- Zoro Select Fresh Concrete Testing