Shop All Fresh Concrete Testing
Zoro Select
Slump Cone Test Set, Portable
Mfr # 5DPD7
Zoro # G0458604
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Complies With ASTM C31, C143, C172, C192, C232, AASHTO T23, T119, T126, T141, T158
- Includes Bolt-On Clamps, Cast Aluminum Base Plate, Slump Cone (Standard Steel), Tamping Rod with 6 in Scale on Handle, Tape Measure
- Manufacturers Warranty Length 6 mo
- Product Type Slump Cone Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DPD7
- Zoro # G0458604
- Country of Origin United States
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Slump Cone Test Kit |
Type | Portable |
Complies With | ASTM C31, C143, C172, C192, C232, AASHTO T23, T119, T126, T141, T158 |
Includes | Bolt-On Clamps, Cast Aluminum Base Plate, Slump Cone (Standard Steel), Tamping Rod with 6 in Scale on Handle, Tape Measure |
Product Type | Slump Cone Set |
Standards | AASHTO T119, ASTM C143, ASTM C31, BS1881 |
Compatible Product Type | Slump |
Description
Slump Cone Test Kit, Compatible Product Type Slump, Compatible with Grainger Part Number 5DPD6, 5DPD8, 5DPE1, Compatible with Manufacturer Model Number H-3636, H-3640, H-3651, H-4901, Includes Bolt-On Clamps, Cast Aluminum Base Plate, Slump Cone (Standard Steel), Tamping Rod with 6 in Scale on Handle, Tape Measure, Product Type Slump Cone Set, Manufacturers Warranty Length 6 mo, Standards AASHTO T119, ASTM C143, ASTM C31, BS1881
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rupture Disk, Monel (5MZF3)
- FLUKE Type-J Thermocouple, -40 to 500 Deg F (80PJ-1)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254U-01)
- DWYER INSTRUMENTS 115 MANOMETER .05-0-.25 INWC (115-AV)
- ZORO SELECT K Slump Tester (5DPD9)
- ZORO SELECT Concrete Air Meter (H-2783A)
- ZORO SELECT Slump Cone Test Set (5DPD5)
- ZORO SELECT Multi-Channel Maturity Meter Set (5DNT7)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Tamping (Puddling) Rod (5DPE0)
- Zoro Select Fresh Concrete Testing