Shop All Fresh Concrete Testing
Zoro Select
Slump Cone Test Set
Mfr # 5DPD5
Zoro # G0459943
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Complies With ASTM C31, C143, C172, C192, C232, AASHTO T23, T119, T126, T141, T158
- Includes Base Plate, Brush, Funnel, Scoop, Slump Cone (Standard Steel), Tamping Rod with 6 in Scale on Handle, Tape Measure
- Manufacturers Warranty Length 6 mo
- Product Type Slump Cone Test Set
- Compatible Product Type Slump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DPD5
- Zoro # G0459943
- Country of Origin United States
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Slump Cone Test Kit |
Complies With | ASTM C31, C143, C172, C192, C232, AASHTO T23, T119, T126, T141, T158 |
Includes | Base Plate, Brush, Funnel, Scoop, Slump Cone (Standard Steel), Tamping Rod with 6 in Scale on Handle, Tape Measure |
Product Type | Slump Cone Test Set |
Compatible Product Type | Slump |
Standards | AASHTO T119, ASTM C143, BS1881 |
Description
Slump Cone Test Kit, Compatible Product Type Slump, Compatible with Grainger Part Number 5DPD6, 5DPD8, 5DPE1, Compatible with Manufacturer Model Number H-3636, H-3638, H-3639.20, H-3640, H-3651, H-3731, H-4901, Includes Base Plate, Brush, Funnel, Scoop, Slump Cone (Standard Steel), Tamping Rod with 6 in Scale on Handle, Tape Measure, Product Type Slump Cone Test Set, Manufacturers Warranty Length 6 mo, Standards AASHTO T119, ASTM C143, BS1881
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM222LF)
- PANDUIT ESD Wrist Strap (RGESDWS)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-2500)
- FLUKE Immersion Temp Probe, J Thermocouple (80PJ-9)
- ZORO SELECT Tamping (Puddling) Rod (5DPE0)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Steel Slump Cone (5DPD8)
- ZORO SELECT Slump Cone Test Set, Portable (5DPD7)
- ZORO SELECT Multi-Channel Maturity Meter Set (5DNT7)
- ZORO SELECT K Slump Tester (5DPD9)
- BON TOOL Slump Test Set (82-485)
- Zoro Select Fresh Concrete Testing