Shop All Slotted Washers
Download CAD Files
Zoro Select
Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish
Mfr # Z9424
Zoro # G3192086
CAD Available
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Slotted Flat Washer
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.375 in
- Maximum Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9424
- Zoro # G3192086
- Country of Origin United States
- Category Slotted Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 13/32 in |
Slot Width | 0.406 in |
Details
Flat Washer Type | Slotted Flat Washer |
Item | Slotted Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.375 in |
Maximum Thickness | 0.375 in |
System of Measurement | Inch |
Type | Easy On Slotted |
For Use With | For Easy Installation And Removal Without Removing Nut Assembly |
Washer Material Grade | 12L14 Low Carbon |
Rockwell Hardness | 15N80 |
Thickness Tolerance | +/-0.015 in |
Color | Black |
Material Grade/Class | Case Hardened |
Bolt Compatibility | Grade 5 |
Description
Slotted Washer, Color Black, Finish Black Oxide, Flat Washer Type Slotted Flat Washer, For Screw Size 3/8 in, Material Steel, Material Grade/Class Grade 5, Maximum Thickness 0.375 in, Minimum Thickness 0.375 in, Outside Diameter 1 1/4 in, Pack Size Small Pack, Rockwell Hardness C40 Surface, Slot Width 0.406 in, System of Measurement Inch, Thickness Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade A, Black Oxide Finish (U20360.037.1200)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1/2 in L, 50 PK (FBHEXB142012P50)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8007957)
- VALUE RIVET Blind Rivet, 500 PK (M44417)
- ZORO SELECT Slotted Washer, Fits Bolt Size 5/16 in Steel, Black Oxide Finish (Z9422)
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9420)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9426)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9440)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z9424SS)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9429)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (Z9434)
- Zoro Select General Washers