Shop All Slotted Washers
Zoro Select
Slotted Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish
Mfr # Z9426SS
Zoro # G3442905
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Slotted Flat Washer
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.375 in
- Maximum Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9426SS
- Zoro # G3442905
- Country of Origin United States
- Category Slotted Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 13/32 in |
Slot Width | 0.406 in |
Details
Flat Washer Type | Slotted Flat Washer |
Item | Slotted Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.375 in |
Maximum Thickness | 0.375 in |
System of Measurement | Inch |
Type | Easy On Slotted |
Rockwell Hardness | B70 |
Thickness Tolerance | +/-0.010 in |
For Use With | Screws and Studs |
Washer Material Grade | 18-8 |
Description
Slotted Washer, Finish Plain, Flat Washer Type Slotted Flat Washer, For Screw Size 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 0.375 in, Minimum Thickness 0.375 in, Outside Diameter 1 3/4 in, Pack Size Small Pack, Rockwell Hardness B83 to B95, Slot Width 0.406 in, System of Measurement Inch, Thickness Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.030.0012)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.087.0350)
- HILLMAN Wood Screw, #8, 1-5/8 in, Plain 18-8 Stainless Steel Trim Head Torx Drive (42506)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 8 PK (35122)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9424)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9439)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z9428SS)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z9424SS)
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9421)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (Z9434)
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9420)
- Zoro Select General Washers