Shop All Slotted Washers
Zoro Select
Slotted Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish
Mfr # Z9438
Zoro # G2709384
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Slotted Flat Washer
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.25 in
- Maximum Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9438
- Zoro # G2709384
- Country of Origin United States
- Category Slotted Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 9/32 in |
Slot Width | 0.281 in |
Details
Item | Slotted Washer |
Flat Washer Type | Slotted Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.25 in |
Maximum Thickness | 0.25 in |
System of Measurement | Inch |
Type | Easy On Slotted |
Thickness Tolerance | +/-0.015 in |
Washer Material Grade | 12L14 Low Carbon |
For Use With | For Easy Installation And Removal Without Removing Nut Assembly |
Rockwell Hardness | 15N80 |
Color | Black |
Material Grade/Class | Case Hardened |
Bolt Compatibility | Grade 5 |
Description
Slotted Washer, Color Black, Finish Black Oxide, Flat Washer Type Slotted Flat Washer, For Screw Size 1/4 in, Material Steel, Material Grade/Class Grade 5, Maximum Thickness 0.25 in, Minimum Thickness 0.25 in, Outside Diameter 1 3/4 in, Pack Size Small Pack, Rockwell Hardness C40 Surface, Slot Width 0.281 in, System of Measurement Inch, Thickness Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0261-AL28)
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04360.062.0350)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0100)
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9420)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9439)
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish (Z9420SS)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9426)
- ZORO SELECT Slotted Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish (Z9431)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9425)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z9428SS)
- Zoro Select Slotted Washers