Shop All Slotted Washers
Zoro Select
Slotted Washer, Fits Bolt Size #10 Steel, Black Oxide Finish
Mfr # Z9420
Zoro # G2989384
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Slotted Flat Washer
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.25 in
- Maximum Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9420
- Zoro # G2989384
- Country of Origin United States
- Category Slotted Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 3/4 in |
Inside Diameter | 9/32 in |
Slot Width | 0.281 in |
Details
Item | Slotted Washer |
Flat Washer Type | Slotted Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.25 in |
Maximum Thickness | 0.25 in |
System of Measurement | Inch |
Type | Easy On Slotted |
Washer Material Grade | 12L14 Low Carbon |
Thickness Tolerance | +/-0.015 in |
Rockwell Hardness | 15N80 |
For Use With | For Easy Installation And Removal Without Removing Nut Assembly |
Color | Black |
Material Grade/Class | Case Hardened |
Bolt Compatibility | Grade 5 |
Description
Slotted Washer, Color Black, Finish Black Oxide, Flat Washer Type Slotted Flat Washer, For Screw Size 1/4 in, Material Steel, Material Grade/Class Grade 5, Maximum Thickness 0.25 in, Minimum Thickness 0.25 in, Outside Diameter 3/4 in, Pack Size Small Pack, Rockwell Hardness C40 Surface, Slot Width 0.281 in, System of Measurement Inch, Thickness Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.080.0025)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 25 PK (M07470.160.0050)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade 2, Zinc Plated Finish (3118)
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK980 (148506114)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9426)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish (Z9433)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9428)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9424)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9425)
- ZORO SELECT Slotted Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish (Z9431)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z9424SS)
- Zoro Select Slotted Washers