Shop All Shim Stock Assortments
Zoro Select
Slotted Shim Kit 5 x 5", Stainless Steel, 130 PCS
Mfr # 36D712
Zoro # G5021037
original price:
$664.98
6% off
new price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Thickness Range (In.) 0.001 to 0.125
- Thickness Tolerance +0.000/-0.124 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D712
- Zoro # G5021037
- UPC # 190735471616
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | D |
Width Tolerance | +/-0.015 in |
Shim Width | 5 in |
Shim Length | 5 in |
Length Tolerance | +/- 0.015 in |
Slot Width | 1 5/8 in |
Slot Depth | 3 5/8 in |
Length | 5" |
Size | D-5"x5" |
Tab Height | 1 3/8 in |
Bolt Size | 1 in - 1-5/8 in |
Width | 5" |
Tab Width | 3 in |
Trade Size | D |
Number of Sizes | 13 |
Description
Slotted Shim Assortment, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 3/8 in, Tab Width 3 in, Thickness Tolerance +0.000/-0.124 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.01 in Wire Dia, Black (3001231)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-100)
- K&S PRECISION METALS SHEET .016X6X12"" BRASS (16404)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14742_24_0)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 260 PCS (36D704)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- ZORO SELECT Slotted Shim 2 x 2" x 0.001", Pk20 (36D718)
- ZORO SELECT Slotted Shim 5 x 5" x 0.010", Pk20 (36D762)
- ZORO SELECT Slotted Shim 3 x 3" x 0.100", Pk5 (36D742)
- ZORO SELECT Slotted Shim 2 x 2" x 0.020", Pk20 (36D725)
- ZORO SELECT Slotted Shim 5 x 5" x 0.050", Pk10 (36D766)
- Zoro Select Shim Stock Assortments