Shop All Shim Stock Assortments
Zoro Select
Slotted Shim Kit 4 x 4", Stainless Steel, 80 PCS
Mfr # 36D715
Zoro # G4995742
original price:
$215.57
5% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Thickness Range (In.) 0.001 to 0.075
- Number of Pieces 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D715
- Zoro # G4995742
- UPC # 190735471647
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/- 0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Width | 4" |
Size | C-4"x4" |
Length | 4" |
Tab Height | 1 1/8 in |
Bolt Size | 3/4 in - 1-1/4 in |
Tab Width | 2 1/2 in |
Number of Sizes | 8 |
Trade Size | C |
Description
Slotted Shim Assortment, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.001 in, 0.003 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.075 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 1 1/8 in, Tab Width 2 1/2 in, Thickness Tolerance +0.000/-0.074 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Soft (Annealed), Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS SHEET .016X6X12"" COPPER (01218)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACR.125CEP-24X24)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 48 (SHISWH.030-48X48)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTK1)
- ZORO SELECT Slotted Shim 4 x 4" x 0.002", Pk20 (36D745)
- ZORO SELECT Slotted Shim 4 x 4" x 0.001", Pk20 (36D744)
- ZORO SELECT Slotted Shim 2 x 2" x 0.125", Pk5 (36D730)
- ZORO SELECT Slotted Shim 2 x 2" x 0.050", Pk10 (36D727)
- ZORO SELECT Slotted Shim 2 x 2" x 0.010", Pk20 (36D723)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 80 PCS (36D716)
- PRECISION BRAND Slotted Shim, Tab, AA, 0.0200 In, PK20 (42111)
- Zoro Select Shim Stock Assortments