Shop All Shim Stock Assortments
Zoro Select
Slotted Shim Kit 2 x 2", Stainless Steel, 260 PCS
Mfr # 36D703
Zoro # G4995706
original price:
$475.99
12% off
new price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Thickness Range (In.) 0.001 to 0.125
- Number of Pieces 260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D703
- Zoro # G4995706
- UPC # 190735471524
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | A |
Width Tolerance | +/-0.015 in |
Shim Width | 2 in |
Shim Length | 2 in |
Length Tolerance | +/- 0.015 in |
Slot Width | 5/8 in |
Slot Depth | 1 9/32 in |
Bolt Size | 1/4 in - 5/8 in |
Length | 2" |
Width | 2 ft. |
Size | A-2"x2" |
Tab Height | 5/8 in |
Tab Width | 1 1/2 in |
Number of Sizes | 13 |
Trade Size | A |
Description
Slotted Shim Assortment, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +0.000/-0.124 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length - Black (20-109)
- ZORO SELECT Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-328)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Red (1001323R)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 4"Diameter x1/8"Length (BULK-PD-CAC-5)
- ZORO SELECT Slotted Shim 5 x 5" x 0.050", Pk10 (36D766)
- ZORO SELECT Slotted Shim 5 x 5" x 0.002", Pk20 (36D758)
- ZORO SELECT Slotted Shim 2 x 2" x 0.002", Pk20 (36D719)
- ZORO SELECT Slotted Shim 4 x 4" x 0.050", Pk10 (36D753)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 80 PCS (36D716)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.010", Pk20 (MSA010-20)
- Zoro Select Shim Stock Assortments