Shop All Shim Stock Assortments
Zoro Select
Slotted Shim Kit 2 x 2", Stainless Steel, 130 PCS
Mfr # 36D709
Zoro # G4995724
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Thickness Range (In.) 0.001 to 0.125
- Thickness Tolerance +0.000/-0.124 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36D709
- Zoro # G4995724
- UPC # 190735471586
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | A |
Width Tolerance | +/-0.015 in |
Shim Width | 2 in |
Shim Length | 2 in |
Length Tolerance | +/- 0.015 in |
Slot Width | 5/8 in |
Slot Depth | 1 9/32 in |
Tab Width | 1 1/2 in |
Width | 2" |
Tab Height | 5/8 in |
Size | A-2"x2" |
Bolt Size | 1/4 in - 5/8 in |
Length | 2" |
Trade Size | A |
Number of Sizes | 13 |
Description
Slotted Shim Assortment, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +0.000/-0.124 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0060 In, 6 In, Length: 100" (17330)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 5 Ft L (870610)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.381mm (015-6-100)
- ZORO SELECT Water Hard Drill Rod, W1, 1/4, 0.25 In (W1D146)
- ZORO SELECT Slotted Shim 5 x 5" x 0.015", Pk20 (36D763)
- ZORO SELECT Slotted Shim 3 x 3" x 0.003", Pk20 (36D733)
- ZORO SELECT Slotted Shim 5 x 5" x 0.025", Pk20 (36D765)
- ZORO SELECT Slotted Shim 4 x 4" x 0.050", Pk10 (36D753)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 260 PCS (36D704)
- ZORO SELECT Slotted Shim 2 x 2" x 0.075", Pk10 (36D728)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 2.000", Pk19 (25480)
- Zoro Select Shim Stock Assortments