Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 5 x 5" x 0.100", Pk5
Mfr # 36D768
Zoro # G4996266
product price: $48.99
/pk 5, $9.80/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.1 in
- Thickness Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D768
- Zoro # G4996266
- UPC # 190735472170
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | D |
Width Tolerance | +/-0.015 in |
Shim Width | 5 in |
Shim Length | 5 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 5/8 in |
Slot Depth | 3 5/8 in |
Tab Height | 1 3/8 in |
Width | 5" |
Length | 5" |
Tab Width | 3 in |
Bolt Size | 1 in to 1-1/2 in |
Size | D-5"x5" |
Minimum Bolt Size | 1 in |
Trade Size | D |
Maximum Bolt Size | 1 1/2 in |
Description
Slotted Shim,Tabbed,0.1 In. Thk,5 In. L,PK5, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.1 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 3/8 in, Tab Width 3 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.236" Thick (1UNP9)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x60Galv Slot Angle (N182-766)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075 to 0.140" (LK1660-25)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.25" Thick x 36" Width x 60" Length - Black (30-007-250)
- ZORO SELECT Slotted Shim 2 x 2" x 0.075", Pk10 (36D728)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 80 PCS (36D716)
- ZORO SELECT Slotted Shim 5 x 5" x 0.050", Pk10 (36D766)
- ZORO SELECT Slotted Shim 2 x 2" x 0.010", Pk20 (36D723)
- ZORO SELECT Slotted Shim 3 x 3" x 0.003", Pk20 (36D733)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 260 PCS (36D706)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.004", Pk20 (MSC004-20)
- Zoro Select Shim Stock Assortments