Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 4 x 4" x 0.100", Pk5
Mfr # 36D755
Zoro # G5037286
product price: $22.49
/pk 5, $4.50/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.1 in
- Thickness Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D755
- Zoro # G5037286
- UPC # 190735472040
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Tab Height | 1 1/8 in |
Tab Width | 2 1/2 in |
Width | 4" |
Length | 4" |
Size | C-4"x4" |
Bolt Size | 3/4 in to 1-1/8 in |
Trade Size | C |
Maximum Bolt Size | 1 1/8 in |
Minimum Bolt Size | 3/4 in |
Description
Slotted Shim,Tabbed,0.1 In. Thk,4 In. L,PK5, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.1 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 1 1/8 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_24_36)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 3/16" Thick (BULK-PS-PC-4)
- ZORO SELECT Slotted Shim 4 x 4" x 0.002", Pk20 (36D745)
- ZORO SELECT Roll, Vinyl, 1/16 in. Thick, 50 ft., 70A (BULK-RS-PVC70-29)
- ZORO SELECT Slotted Shim 2 x 2" x 0.004", Pk20 (36D721)
- ZORO SELECT Slotted Shim 5 x 5" x 0.100", Pk5 (36D768)
- ZORO SELECT Slotted Shim 4 x 4" x 0.075", Pk10 (36D754)
- ZORO SELECT Slotted Shim 5 x 5" x 0.004", Pk20 (36D760)
- ZORO SELECT Slotted Shim 2 x 2" x 0.050", Pk10 (36D727)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 80 PCS (36D714)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Low Carbon, Pk12 (16950)
- Zoro Select Shim Stock Assortments