Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 4 x 4" x 0.020", Pk20
Mfr # 36D751
Zoro # G5037277
product price: $40.85
/pk 20, $2.04/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D751
- Zoro # G5037277
- UPC # 190735472002
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Tab Height | 1 1/8 in |
Width | 4" |
Tab Width | 2 1/2 in |
Length | 4" |
Bolt Size | 3/4 in to 1-1/8 in |
Size | C-4"x4" |
Minimum Bolt Size | 3/4 in |
Trade Size | C |
Maximum Bolt Size | 1 1/8 in |
Description
Slotted Shim,Tabbed,0.02 In. Thk,4 In. L,PK20, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.02 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 1 1/8 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800500-100P)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0020 In, 6", PK10 (17820)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.060.0030)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0016)
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 80 PCS (36D715)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 130 PCS (36D712)
- ZORO SELECT Slotted Shim 3 x 3" x 0.100", Pk5 (36D742)
- ZORO SELECT Slotted Shim 4 x 4" x 0.002", Pk20 (36D745)
- ZORO SELECT Slotted Shim 5 x 5" x 0.005", Pk20 (36D761)
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 130 PCS (36D709)
- Zoro Select Shim Stock Assortments