Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 4 x 4" x 0.010", Pk20
Mfr # 36D749
Zoro # G5037295
product price: $26.49
/pk 20, $1.32/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D749
- Zoro # G5037295
- UPC # 190735471982
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Width | 4" |
Size | C-4"x4" |
Bolt Size | 3/4 in to 1-1/8 in |
Tab Height | 1 1/8 in |
Tab Width | 2 1/2 in |
Length | 4" |
Maximum Bolt Size | 1 1/8 in |
Minimum Bolt Size | 3/4 in |
Trade Size | C |
Description
Slotted Shim,Tabbed,0.01 In. Thk,4 In. L,PK20, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.01 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 1 1/8 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54864)
- HILLMAN Carriage Bolt, 3 in OAL, Steel (852517)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55410.050.0003)
- ZORO SELECT Flattened Head Cap Nut, 1/2"-13, Steel, Chrome Plated, 0.812 in H, 5 PK (MPB1473)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS (36D710)
- ZORO SELECT Slotted Shim 5 x 5" x 0.020", Pk20 (36D764)
- ZORO SELECT Slotted Shim 3 x 3" x 0.001", Pk20 (36D731)
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 260 PCS (36D703)
- ZORO SELECT Slotted Shim 5 x 5" x 0.025", Pk20 (36D765)
- ZORO SELECT Slotted Shim 2 x 2" x 0.004", Pk20 (36D721)
- PRECISION BRAND Die Button Shim Assortment, 33 Sizes, Pk330 (26989)
- Zoro Select Shim Stock Assortments