Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 3 x 3" x 0.125", Pk5
Mfr # 36D743
Zoro # G4995934
product price: $20.95
/pk 5, $4.19/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.125 in
- Thickness Tolerance +/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D743
- Zoro # G4995934
- UPC # 190735471920
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Bolt Size | 1/2 in to 3/4 in |
Size | B-3"x3" |
Length | 3" |
Tab Height | 7/8 in |
Width | 3" |
Tab Width | 2 in |
Minimum Bolt Size | 1/2 in |
Maximum Bolt Size | 3/4 in |
Trade Size | B |
Description
Slotted Shim,Tabbed,0.125 In. Thk,3 In. L,PK5, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.125 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.003 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x3/4 In, 8 ft (6ALW3)
- ZORO SELECT Angle, Steel, 1/8 In T, 1 1/2 In Leg, 6 Ft (HA.125X1.5-72)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-74)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-26)
- ZORO SELECT Slotted Shim 4 x 4" x 0.050", Pk10 (36D753)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 260 PCS (36D706)
- ZORO SELECT Slotted Shim 4 x 4" x 0.020", Pk20 (36D751)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 130 PCS (36D712)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 80 PCS (36D716)
- ZORO SELECT Slotted Shim 2 x 2" x 0.020", Pk20 (36D725)
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 260 PCS (36D703)
- Zoro Select Shim Stock Assortments