Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 3 x 3" x 0.100", Pk5
Mfr # 36D742
Zoro # G4995977
product price: $13.89
/pk 5, $2.78/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.1 in
- Thickness Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D742
- Zoro # G4995977
- UPC # 190735471913
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Length | 3" |
Width | 3" |
Tab Width | 2 in |
Bolt Size | 1/2 in to 3/4 in |
Size | B-3"x3" |
Tab Height | 7/8 in |
Maximum Bolt Size | 3/4 in |
Trade Size | B |
Minimum Bolt Size | 1/2 in |
Description
Slotted Shim,Tabbed,0.1 In. Thk,3 In. L,PK5, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.1 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_12_24)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In (22375)
- E. JAMES Sheet Rubber, 3/32, 24" X 15ft NEO FDA WHITE (380-3/32X24X15)
- ZORO SELECT Alloy Steel Sheet, 24 in L, 12 in W (9661_12_24)
- ZORO SELECT Slotted Shim 5 x 5" x 0.005", Pk20 (36D761)
- ZORO SELECT Slotted Shim 2 x 2" x 0.002", Pk20 (36D719)
- ZORO SELECT Slotted Shim 4 x 4" x 0.125", Pk5 (36D756)
- ZORO SELECT Slotted Shim 4 x 4" x 0.001", Pk20 (36D744)
- ZORO SELECT Slotted Shim 3 x 3" x 0.020", Pk20 (36D738)
- ZORO SELECT Slotted Shim 3 x 3" x 0.015", Pk20 (36D737)
- PIP Gloves, Cut Resistant, Blue, 3X-L, PR (44-3745/XXXL)
- Zoro Select Shim Stock Assortments