Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 3 x 3" x 0.075", Pk10
Mfr # 36D741
Zoro # G4997203
product price: $25.19
/pk 10, $2.52/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.075 in
- Thickness Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D741
- Zoro # G4997203
- UPC # 190735471906
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Tab Height | 7/8 in |
Width | 3" |
Size | B-3"x3" |
Tab Width | 2 in |
Bolt Size | 1/2 in to 3/4 in |
Length | 3" |
Trade Size | B |
Minimum Bolt Size | 1/2 in |
Maximum Bolt Size | 3/4 in |
Description
Slotted Shim,Tabbed,0.075 In. Thk,3 In. L,PK10, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.075 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/16 in Thick, Black (ZUSANSR-337)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 6 Ft L (2HHU3)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (BULK-RS-NAT40-14)
- ZORO SELECT Slotted Shim 4 x 4" x 0.003", Pk20 (36D746)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS (36D710)
- ZORO SELECT Slotted Shim 5 x 5" x 0.003", Pk20 (36D759)
- ZORO SELECT Slotted Shim 2 x 2" x 0.003", Pk20 (36D720)
- ZORO SELECT Slotted Shim 3 x 3" x 0.002", Pk20 (36D732)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.125", Pk5 (MSA125-5)
- Zoro Select Shim Stock Assortments