Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 3 x 3" x 0.050", Pk10
Mfr # 36D740
Zoro # G4995961
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.05 in
- Thickness Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36D740
- Zoro # G4995961
- UPC # 190735471890
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Tab Height | 7/8 in |
Tab Width | 2 in |
Size | B-3"x3" |
Width | 3" |
Bolt Size | 1/2 in to 3/4 in |
Length | 3" |
Minimum Bolt Size | 1/2 in |
Maximum Bolt Size | 3/4 in |
Trade Size | B |
Description
Slotted Shim,Tabbed,0.05 In. Thk,3 In. L,PK10, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.05 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.020" Thick (G15-20F-6X5)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 3/8" Thick x 6" Width x 6" Length - 3 pack (20-103)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-CAC-6)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X2X50T)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS (36D710)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 80 PCS (36D714)
- ZORO SELECT Slotted Shim 4 x 4" x 0.002", Pk20 (36D745)
- ZORO SELECT Slotted Shim 3 x 3" x 0.003", Pk20 (36D733)
- ZORO SELECT Slotted Shim 2 x 2" x 0.025", Pk20 (36D726)
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 260 PCS (36D703)
- PRECISION BRAND Slotted Shim with Tab A, 0.0010" Thickness, Pk20 (42118)
- Zoro Select Shim Stock Assortments