Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 3 x 3" x 0.015", Pk20
Mfr # 36D737
Zoro # G5037252
product price: $15.89
/pk 20, $0.79/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.015 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D737
- Zoro # G5037252
- UPC # 190735471869
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Tab Height | 7/8 in |
Size | B-3"x3" |
Bolt Size | 1/2 in to 3/4 in |
Width | 3" |
Tab Width | 2 in |
Length | 3" |
Trade Size | B |
Maximum Bolt Size | 3/4 in |
Minimum Bolt Size | 1/2 in |
Description
Slotted Shim,Tabbed,0.015 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.015 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS 500 PC Rib / Barb Poly Screw Anchor Assortment (TFP6CCM500)
- SENCO Staples, 20 ga, Standard Crown, 5/16 in Leg L, Steel, 24000 PK (F05BAAP)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3148KW)
- DEWALT AC200+ Structural Anchoring Adhesive, Cartridge, Includes Nozzle (PFC1271150)
- ZORO SELECT Slotted Shim 3 x 3" x 0.075", Pk10 (36D741)
- ZORO SELECT Slotted Shim 4 x 4" x 0.020", Pk20 (36D751)
- ZORO SELECT Slotted Shim Kit 6 x 6", Stainless Steel, 52 PCS (36D707)
- ZORO SELECT Slotted Shim 5 x 5" x 0.003", Pk20 (36D759)
- ZORO SELECT Slotted Shim 3 x 3" x 0.020", Pk20 (36D738)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 260 PCS (36D704)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.050", Pk10 (MSC050-10)
- Zoro Select Shim Stock Assortments