Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 3 x 3" x 0.003", Pk20
Mfr # 36D733
Zoro # G4995952
product price: $20.89
/pk 20, $1.04/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.00015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D733
- Zoro # G4995952
- UPC # 190735471821
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Bolt Size | 1/2 in to 3/4 in |
Size | B-3"x3" |
Tab Width | 2 in |
Tab Height | 7/8 in |
Width | 3" |
Length | 3" |
Trade Size | B |
Maximum Bolt Size | 3/4 in |
Minimum Bolt Size | 1/2 in |
Description
Slotted Shim,Tabbed,0.003 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.003 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.00015 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (2830-1/32-10)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 6 Ft L (61R2-72)
- ONLINEMETALS 1.75" OD x 0.1875" Wall x 1.375" ID Carbon Steel Round Tube A513-Type 5 DOM (9552)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-100)
- ZORO SELECT Slotted Shim 4 x 4" x 0.125", Pk5 (36D756)
- ZORO SELECT Slotted Shim 3 x 3" x 0.125", Pk5 (36D743)
- ZORO SELECT Slotted Shim 5 x 5" x 0.004", Pk20 (36D760)
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- ZORO SELECT Slotted Shim 2 x 2" x 0.015", Pk20 (36D724)
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 130 PCS (36D711)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK80 (MSC4-SHK)
- Zoro Select Shim Stock Assortments