Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 3 x 3" x 0.001", Pk20
Mfr # 36D731
Zoro # G4997185
product price: $19.45
/pk 20, $0.97/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.00008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D731
- Zoro # G4997185
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Tab Height | 7/8 in |
Bolt Size | 1/2 in to 3/4 in |
Width | 3" |
Length | 3" |
Tab Width | 2 in |
Size | B-3"x3" |
Minimum Bolt Size | 1/2 in |
Maximum Bolt Size | 3/4 in |
Trade Size | B |
Description
Slotted Shim,Tabbed,0.001 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.001 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.00008 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-863)
- REMINGTON INDUSTRIES 3/8" X 1/2" Aluminum Flat Bar, 6061, 24" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X0.5FLT6061T6511-24)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/4" Dia. (22JM32)
- ZORO SELECT Slotted Shim 5 x 5" x 0.010", Pk20 (36D762)
- ZORO SELECT Slotted Shim 4 x 4" x 0.005", Pk20 (36D748)
- ZORO SELECT Slotted Shim 5 x 5" x 0.050", Pk10 (36D766)
- ZORO SELECT Slotted Shim 2 x 2" x 0.075", Pk10 (36D728)
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- ZORO SELECT Slotted Shim 4 x 4" x 0.015", Pk20 (36D750)
- PRECISION BRAND PRODUCTS Size A 2" x 2" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42900)
- Zoro Select Shim Stock Assortments