Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 2 x 2" x 0.025", Pk20
Mfr # 36D726
Zoro # G4995837
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36D726
- Zoro # G4995837
- UPC # 190735471753
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | A |
Width Tolerance | +/-0.015 in |
Shim Width | 2 in |
Shim Length | 2 in |
Length Tolerance | +/-0.015 in |
Slot Width | 5/8 in |
Slot Depth | 1 9/32 in |
Tab Width | 1 1/2 in |
Size | A-2"x2" |
Bolt Size | 1/4 in to 9/16 in |
Width | 2" |
Tab Height | 5/8 in |
Length | 2" |
Maximum Bolt Size | 9/16 in |
Minimum Bolt Size | 1/4 in |
Trade Size | A |
Description
Slotted Shim,Tabbed,0.025 In. Thk,2 In. L,PK20, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.025 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.375" Thick (PS-UHMW-RCY-8)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 0.250" Thick (2VER8)
- ZORO SELECT Rubber, SBR, 1/4 In Th, 36 Inx10 Ft (BULK-RS-SBR75-104)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B3)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS (36D710)
- ZORO SELECT Slotted Shim 3 x 3" x 0.005", Pk20 (36D735)
- ZORO SELECT Slotted Shim 2 x 2" x 0.005", Pk20 (36D722)
- ZORO SELECT Slotted Shim 2 x 2" x 0.125", Pk5 (36D730)
- ZORO SELECT Slotted Shim 5 x 5" x 0.001", Pk20 (36D757)
- ZORO SELECT Slotted Shim 5 x 5" x 0.002", Pk20 (36D758)
- PRECISION BRAND PRODUCTS Size B 3" x 3" Stainless Steel Slotted Shim, 130 Piece Mini Assortment - Made In USA (42950)
- Zoro Select Shim Stock Assortments