Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 2 x 2" x 0.004", Pk20
Mfr # 36D721
Zoro # G4995907
product price: $14.29
/pk 20, $0.71/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D721
- Zoro # G4995907
- UPC # 190735471708
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | A |
Width Tolerance | +/-0.015 in |
Shim Width | 2 in |
Shim Length | 2 in |
Length Tolerance | +/-0.015 in |
Slot Width | 5/8 in |
Slot Depth | 1 9/32 in |
Length | 2" |
Tab Width | 1 1/2 in |
Width | 2" |
Tab Height | 5/8 in |
Size | A-2"x2" |
Bolt Size | 1/4 in to 9/16 in |
Trade Size | A |
Minimum Bolt Size | 1/4 in |
Maximum Bolt Size | 9/16 in |
Description
Slotted Shim,Tabbed,0.004 In. Thk,2 In. L,PK20, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.004 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.0002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9189-BEV)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 5 PK (Z8860)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1448KWNHC)
- ZORO SELECT Slotted Shim 5 x 5" x 0.005", Pk20 (36D761)
- ZORO SELECT Slotted Shim 5 x 5" x 0.050", Pk10 (36D766)
- ZORO SELECT Slotted Shim 5 x 5" x 0.100", Pk5 (36D768)
- ZORO SELECT Slotted Shim 3 x 3" x 0.010", Pk20 (36D736)
- ZORO SELECT Slotted Shim 2 x 2" x 0.005", Pk20 (36D722)
- ZORO SELECT Slotted Shim 5 x 5" x 0.002", Pk20 (36D758)
- G.L. HUYETT Support Ring, M68 x 55 x 3 DIN 988 (SS-055068-3)
- Zoro Select Shim Stock Assortments