Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 2 x 2" x 0.001", Pk20
Mfr # 36D718
Zoro # G4995812
product price: $21.65
/pk 20, $1.08/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.00008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D718
- Zoro # G4995812
- UPC # 190735471678
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | A |
Width Tolerance | +/-0.015 in |
Shim Width | 2 in |
Shim Length | 2 in |
Length Tolerance | +/-0.015 in |
Slot Width | 5/8 in |
Slot Depth | 1 9/32 in |
Size | A-2"x2" |
Width | 2" |
Tab Height | 5/8 in |
Length | 2" |
Bolt Size | 1/4 in to 9/16 in |
Tab Width | 1 1/2 in |
Trade Size | A |
Maximum Bolt Size | 9/16 in |
Minimum Bolt Size | 1/4 in |
Description
Slotted Shim,Tabbed,0.001 In. Thk,2 In. L,PK20, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.001 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.00008 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.433" W, 0.847" H (DDA2513-25)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1" Dia. (6RFW8)
- ONLINEMETALS 0.75" x 0.75" x 0.06" Brass Angle 385 (18251)
- ZORO SELECT Slotted Shim 5 x 5" x 0.001", Pk20 (36D757)
- ZORO SELECT Slotted Shim 5 x 5" x 0.004", Pk20 (36D760)
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- ZORO SELECT Slotted Shim 5 x 5" x 0.050", Pk10 (36D766)
- ZORO SELECT Slotted Shim 3 x 3" x 0.010", Pk20 (36D736)
- ZORO SELECT Slotted Shim 5 x 5" x 0.020", Pk20 (36D764)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK260 (MSC4-FK)
- Zoro Select Shim Stock Assortments