Shop All Binding Barrels
Zoro Select
Slotted Head Binding Post, #10-24, 3/4 in Brl Lg, 15/64 in Brl Dia, Plastic White, 50 PK
Mfr # 5MB17
Zoro # G3153437
product price: $17.69
/pk 50, $0.35/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Type Female Barrel
- Thread Size #10-24
- Material Plastic
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MB17
- Zoro # G3153437
- Country of Origin Multiple
- Category Binding Barrels
Dimensions
Thread Size | #10-24 |
Barrel Length | 3/4 in |
Barrel Diameter | 15/64 in |
Barrel Head Height | 3/32 in |
Screw Head Dia. | 3/8 in |
Screw Thread Length | 3/16 in |
Screw Head Height | 7/64 in |
Barrel Thread Depth | 3/16 in |
Barrel Dia. | 15/64 in |
Barrel Head Dia. | 3/8 in |
Dia./Thread Size | #10-24 |
Screw Minimum Thread Length | 3/16 in |
Head Height | 3/32 in |
Screw Head Diameter | 3/8 in |
Head Diameter | 3/8 in |
Grip Size | 3/4 in |
Barrel Head Diameter | 3/8 in |
Screw Size | #10-24 |
Description
Slotted Head Binding Post, Barrel Head Style Truss, Barrel Drive Type Slotted, Thread Size #10-24, Barrel Length 3/4 in, Barrel Diameter 15/64 in, Barrel Thread Depth 3/16 in, Barrel Head Diameter 3/8 in, Barrel Head Height 3/32 in, Grip Size 3/4 in, Made in North America No, Pack Size Small, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Shoulder (738-04419A)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, White Steel Flat Head Phillips Drive, 40 PK (79364)
- ZORO SELECT Woodruff Key, 3/16 x 7/8 in Key Size, 11 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-011)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09098)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA12)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z5225)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY85)
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA54)
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5129)
- ZORO SELECT Arch Barrel, 5/16"-18, 2 1/16 in Brl Lg, 1/2 in Brl Dia, Brass Plain (Z5405)
- ZORO SELECT Arch Barrel, #10-32, 2 in Brl Lg, 5/16 in Brl Dia, Brass Chrome (Z5102)
- Zoro Select Binding Barrels