Shop All Storage Building Hardware
This Product is Discontinued
Zoro Select
Slotted Angle Kit, 12 ft. L, 5, Steel, PK5 (Discontinued)
Mfr # SA-21205
Zoro # G2195803
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 2 1/4 in
- Depth 1 1/2 in
- Material Steel
- Gauge 14
- Includes (5) Slotted Angle Posts Each 12 ft Long, (36) Cadmium Plated 5/16 in x 3/4 in , Bolts and Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SA-21205
- Zoro # G2195803
- UPC # 035441160204
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Width | 2 1/4 in |
Depth | 1 1/2 in |
Length | 12 ft |
Height (In.) | 1.5 in |
Width (In.) | 2.25 in |
Overall Length | 12 ft |
Nominal Length | 12 in |
Profile Height | 1 1/2 in |
Profile Width | 2 1/4 in |
Details
Item | Slotted Angle Kit |
Material | Steel |
Gauge | 14 |
Includes | (5) Slotted Angle Posts Each 12 ft Long, (36) Cadmium Plated 5/16 in x 3/4 in , Bolts and Nuts |
Number of Posts per Kit | 5 |
Extrusion Type | T-Slotted |
Extrusion Profile | Angled |
Profile Shape | Angle |
Description
Nominal Length 12 in, Steel, Profile Height 1 1/2 in, Profile Width 2 1/4 in, Overall Length 12 ft, Angle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.