Shop All Storage Building Hardware
Zoro Select
Slotted Angle Gusset and Cleat Kit, Steel
Mfr # SA-GPK
Zoro # G2450235
$6.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) 12-Gauge Cleats 2-1/4 in x 1-1/2 in x 9 in Long and (6) 14-Gauge Gussets Each 6 in x 6 in x 8-5/8 in
- Material Steel
- Number of Posts per Kit 6
- Gauge 12, 14
- Extrusion Type T-Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SA-GPK
- Zoro # G2450235
- UPC # 035441160686
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Slotted Angle Gusset and Cleat Kit |
Includes | (6) 12-Gauge Cleats 2-1/4 in x 1-1/2 in x 9 in Long and (6) 14-Gauge Gussets Each 6 in x 6 in x 8-5/8 in |
Material | Steel |
Number of Posts per Kit | 6 |
Gauge | 12, 14 |
Extrusion Type | T-Slotted |
Extrusion Profile | Angled |
Shop By | Closeouts |
Profile Shape | Angle |
Description
Steel, Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16TRPBL)
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Red, Plastic (30250RED)
- STEEL KING Beam Ties, Bolted, 2 in H, 2 in W, 35 1/2 in D, Yellow (PSB5X036YW)
- AKRO-MILS Plastic Divider, Black, 10 1/8 in L, 11 in W, 6 1/2 in H, 6 PK (403582RV56)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- Zoro Select Storage Building Hardware