Shop All Locker Panels, Bases & Tops
Zoro Select
Slope Top Kit, 1 Frame Wide, W12, D18, Tan
Mfr # 2HFN2
Zoro # G2749774
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Color Tan
- Overall Depth 18 in
- Overall Height 6 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HFN2
- Zoro # G2749774
- UPC # 190735444511
- Country of Origin China
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 12 in |
Overall WxD | 12 in x 18 in |
For Locker Depth | 18 in |
For Locker Width | 12 in |
Overall WxH | 12 in x 6 in |
Details
Item | Sloping-Top Kit |
Sub-Category | Sloping Top |
Color | Tan |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 24 ga |
Compatible Manufacturer Model Number | 2HFK4, 2HFK6, 2HFK8 |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Sloping-Top Kit, Color Tan, For Locker Depth 18 in, For Locker Width 12 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 12 in, Shape Sloping, Finish Powder Coated, Material Steel, Compatible Manufacturer Model Number 2HFK4, 2HFK6, 2HFK8, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 24 ga, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Stud M6 X 25 (13136)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- ECONOCO Semi-Gloss Hook 8", Black, 96PK (EBL/H8)
- GLOBAL EQUIPMENT Global Industrial„¢ 96" Long Gray Double Rivet Channel Beam (RLB96HD)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- Zoro Select Locker Panels, Bases & Tops