Shop All Carbon Steel Pipe Fittings
Zoro Select
Slip On Raise Face, Carbon Steel, 740 psi
Mfr # 310-080-000
Zoro # G7971783
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-080-000
- Zoro # G7971783
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Nominal Pipe Size | 8 in |
Overall Length | 2 3/8 in |
Description
Slip-On Flange, Raised Face, 8 in Nominal Pipe Size, Flanged x Slip-On, 2 3/8 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Mini Clamp, 21/32 In Min Dia, Black, PK10 (HC-G-10PK)
- WESTERN ENTERPRISES 7-8 Inch Barbed Hose Nipple (312-C-18)
- ZURN Grease Interceptor w/ Drawoff Flow Co (GT2700-25-2IP-DO)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Ntrl, 50 Ft (2VDL8)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3124 psi (010-011-000)
- ZORO SELECT Lateral, 45 deg., 2 in., NPT (4000300601)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1/2in. (100740350271)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (8-4 FHC-S)
- Zoro Select Fittings