Shop All Carbon Steel Pipe Fittings
Zoro Select
Slip On Raise Face, Carbon Steel, 740 psi
Mfr # 310-050-000
Zoro # G8471696
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-050-000
- Zoro # G8471696
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Nominal Pipe Size | 5 in |
Overall Length | 1 15/16 in |
Description
Slip-On Flange, Raised Face, 5 in Nominal Pipe Size, Flanged x Slip-On, 1 15/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 2 pcs (07B016666RRSE)
- DIXON Cam and Groove AL Adapter, Hose, Shank, 1" (100-E-AL)
- PARKER Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size (VS216P-4-2)
- LEGEND VALVE 1/2" T-16 40 MESH SCREEN (105-713)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-030-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-030)
- ZORO SELECT Steel Adaptor 1/2X3/8 In (5RLC6)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- ZORO SELECT Coupling, 1/2 in., FNPT x FSW (1003006001)
- PARKER 90 Elbow, Steel, 2" Pipe Size, 1000 PSI (2 DD-S)
- Zoro Select Carbon Steel Pipe Fittings