Shop All Carbon Steel Pipe Fittings
Zoro Select
Slip On Raise Face, Carbon Steel, 740 psi
Mfr # 310-030-000
Zoro # G8017931
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-030-000
- Zoro # G8017931
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 1 5/8 in |
Nominal Pipe Size | 3 in |
Description
Slip-On Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Slip-On, 1 5/8 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" SS304 COUPLING (404-081)
- EZ-FLO EASTMAN ACCESS PANEL 6""X6"" WHT (34060)
- RHEEM-RUUD 6 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP6 120V)
- ANVIL ELBOW 90 3/8"" GALV (8700124103)
- ZORO SELECT Cap, Carbon Steel, 2360 psi (080-020-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4989 psi (010-002-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 4373 psi (091-011-003)
- ZORO SELECT Coupling, Low Temp Steel, FSW, 1in. (2001300771)
- ZORO SELECT Coupling, 1/2 in., FNPT x FSW (1003006001)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1in. (200790350271)
- ANCHOR FLUID POWER 1-1/4" CODE 61 SHIPPING PLATE KIT PLATED (SP-20U)
- Zoro Select Fittings