Shop All Carbon Steel Pipe Fittings
Zoro Select
Slip On Raise Face, Carbon Steel, 285 psi
Mfr # 110-080-000
Zoro # G7988276
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip On Raised Face Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 110-080-000
- Zoro # G7988276
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Overall Length | 1 11/16 in |
Nominal Pipe Size | 8 in |
Description
Slip-On Flange, Raised Face, 8 in Nominal Pipe Size, Flanged x Slip-On, 1 11/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 2 In Pipe, SS (S7038S-SS)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- PARKER 1/8" CPI SS Ferrule (2 TZ-SS)
- ZORO SELECT 3/4" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P565)
- ZORO SELECT Steel Bushing 1X1/2 In, 150, PK5 (5RLE0)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK2 (5RLJ9)
- ZORO SELECT SW Outlet, Low Temp Steel, FSW, 1-1/2in. (300811350271)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2360 psi (092-020-002)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2-1/2 in Nominal, MNPT x Weld End Style, Carbon Steel, Dom (A7125)
- Zoro Select Fittings