Shop All Carbon Steel Pipe Fittings
Zoro Select
Slip On Raise Face, Carbon Steel, 285 psi
Mfr # 110-060-000
Zoro # G8120034
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip On Raised Face Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 110-060-000
- Zoro # G8120034
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 6 in |
Description
Slip-On Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x Slip-On, 1 1/2 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz (1417170)
- THETFORD Thetford 31705 Water Module Assembly Kit 31705 for Aqua-Magic V (31705)
- UNI-RAM Uni-Ram UN770-2150N Tank Lid Gasket; Neoprene (UN770-2150N)
- READING TUBE COPPER UTY 1/4""X50' (6363804859806)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1-1/2in. (3000300771)
- ZORO SELECT Straight Tee, Carbon Steel, 2240 psi (050-030-000)
- ZORO SELECT Adapter, 1 in. x 3/4 in., MSW x FNPT (1993009301)
- ZORO SELECT Cap, Carbon Steel, 3969 psi (081-012-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-022-000)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 2" Pipe Size (BULK-PF-276)
- PARKER Hex Head Plug, Steel, 3/4 in, Male SAE-ORB (12 P5ON-S)
- Zoro Select Fittings